Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, C18, 80Å, 5 μm, 19 mm × 250 mm

Catalog No. 502390928 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This general-purpose, silica-based, reversed-phase C18 column is designed for preparative HPLC and LC/MS applications. It features intermediate ligand density with a 11.5% carbon load and is manufactured under cGMP and ISO 9002 conditions. The column ensures quality, consistency, and flexibility for method optimization and reduced solvent consumption.

  • C18 chemistry, reversed phase, silica substrate.
  • Spherical particle, 5 μm particle size, 80 Å pore size.
  • 19 mm inner diameter, 250 mm length.
  • Single unit package.
  • Durable, high-efficiency chromatography.
  • cGMP and ISO 9002 manufactured.
  • High-quality bonded phase for varied selectivities.
  • 12% carbon load for hydrophobicity, high pH resistance.
  • pH range: 2 to 8.
  • Max temperature: 45 °C.
  • Max pressure: 6000 psi (415 Bar).

Catalog No. 50-239-0928 Supplier Waters Corp Supplier No. 186008847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This general-purpose, silica-based, reversed-phase C18 column is designed for preparative HPLC and LC/MS applications. It features intermediate ligand density with a 11.5% carbon load and is manufactured under cGMP and ISO 9002 conditions. The column ensures quality, consistency, and flexibility for method optimization and reduced solvent consumption.

  • C18 chemistry, reversed phase, silica substrate.
  • Spherical particle, 5 μm particle size, 80 Å pore size.
  • 19 mm inner diameter, 250 mm length.
  • Single unit package.
  • Durable, high-efficiency chromatography.
  • cGMP and ISO 9002 manufactured.
  • High-quality bonded phase for varied selectivities.
  • 12% carbon load for hydrophobicity, high pH resistance.
  • pH range: 2 to 8.
  • Max temperature: 45 °C.
  • Max pressure: 6000 psi (415 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.