Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp C6 OBD Prep Column, 80Å, 5μm, 19 × 250 mm

Catalog No. 502390912 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C6 columns are general purpose, silica-based reversed-phase columns that contain a linear-hexyl ligand. These USP L15 columns are used when a less retentive sorbent is required compared to the Spherisorb ODS columns.

  • General purpose, silica-based, reversed-phase column.
  • Contains a linear-hexyl ligand.
  • Used when a less retentive sorbent is required.
  • Chemistry: C6.
  • pH range: 2 to 8 pH.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • High silanol activity.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Format: OBD prep column.
  • Surface area: 220.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.
  • USP classification: L15.
  • Inner diameter: 19 mm.
  • Length: 250 mm.
  • Carbon load: 5 %.

Catalog No. 50-239-0912 Supplier Waters Corp Supplier No. 186008849
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C6 columns are general purpose, silica-based reversed-phase columns that contain a linear-hexyl ligand. These USP L15 columns are used when a less retentive sorbent is required compared to the Spherisorb ODS columns.

  • General purpose, silica-based, reversed-phase column.
  • Contains a linear-hexyl ligand.
  • Used when a less retentive sorbent is required.
  • Chemistry: C6.
  • pH range: 2 to 8 pH.
  • Temperature limits: 45 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • High silanol activity.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Format: OBD prep column.
  • Surface area: 220.
  • System: HPLC preparative.
  • Technique: LC/MS, LC.
  • USP classification: L15.
  • Inner diameter: 19 mm.
  • Length: 250 mm.
  • Carbon load: 5 %.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.