Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Prep Column, C6, 5 μm, 10 mm × 250 mm

Catalog No. 502390974 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are general-purpose, silica-based reversed-phase separation tools featuring a linear-hexyl ligand. They are utilized in applications requiring a sorbent with less retention compared to ODS columns, aligning with USP L15 classification.

  • General purpose, silica-based reversed-phase columns.
  • Contains a linear-hexyl ligand.
  • Offers less retentive sorbent for specific separation needs.
  • Supports a pH range of 2 to 8.
  • Operates at temperatures up to 45 °C.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Endcapped particles for improved performance.
  • High silanol activity.
  • Spherical particle shape.
  • Pore size of 80 Å.
  • Surface area of 220.
  • Carbon load of 5%.
  • Compatible with HPLC Preparative systems and LC/MS, LC techniques.
  • USP L15 classification.

Catalog No. 50-239-0974 Supplier Waters Corp Supplier No. 186008288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are general-purpose, silica-based reversed-phase separation tools featuring a linear-hexyl ligand. They are utilized in applications requiring a sorbent with less retention compared to ODS columns, aligning with USP L15 classification.

  • General purpose, silica-based reversed-phase columns.
  • Contains a linear-hexyl ligand.
  • Offers less retentive sorbent for specific separation needs.
  • Supports a pH range of 2 to 8.
  • Operates at temperatures up to 45 °C.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Endcapped particles for improved performance.
  • High silanol activity.
  • Spherical particle shape.
  • Pore size of 80 Å.
  • Surface area of 220.
  • Carbon load of 5%.
  • Compatible with HPLC Preparative systems and LC/MS, LC techniques.
  • USP L15 classification.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.