Learn More
Waters Corp Spherisorb C6 Preparative Column, 10 μm, 19 mm × 250 mm
Supplier: Waters Corp 186008860
The Spherisorb C6 OBD Preparative Column is manufactured using patented Optimum Bed Density (OBD) Technology. It is designed to offer unique separation selectivity for various chromatographic needs.
- Widely referenced in scientific literature with over 20,000 analytical abstracts.
- Provides a broad range of validated methods and applications to support method development.
- Produced in various particle sizes and bonded phases, including 10 μm particle size and C6 phase.
- Most phases have an approximate surface area of 220 m²/g and a pore size of 80Å.
- Available with different phase types and particle sizes for HPLC columns.
- Guard columns are available for cost-effective protection.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.