Learn More
Waters Corp Column, Cyano (CN), 5 μm, 4.6 mm, 250 mm
Supplier: Waters Corp PSS830909RF
This Spherisorb Cyano (CN) Column is a reverse phase column for HPLC systems, with a spherical silica particle substrate (5 μm). It includes an eConnect tag for automatic identification and tracking. Fully realized with Waters Alliance iS System running Empower software.
- Chemistry: Cyano (CN)
- Separation: Reversed phase
- Substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting: Parker-style
- Pore size: 80 Å
- Format: Column
- Surface area: 220
- System: HPLC
- USP class: L10
- Inner diameter: 4.6 mm
- Length: 250 mm
- Application: Small molecule
- Units per package: 1
- EConnect: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.