Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb ODS1 Column, 80 Å, 5 μm, 4.6 mm ID, 100 mm Length

Catalog No. 502391829 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These general purpose, silica-based, reversed-phase C18 columns feature low ligand density with a specified carbon load of 6%.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 6%
  • One unit per package

Catalog No. 50-239-1829 Supplier Waters Corp Supplier No. PSS830612RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general purpose, silica-based, reversed-phase C18 columns feature low ligand density with a specified carbon load of 6%.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 6%
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.