Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, Spherisorb ODS2, 80 Å, 5 μm, 4.6 mm X 250 mm, eConnect

Catalog No. 502391204 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Spherisorb ODS2 column features an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history. While compatible with any HPLC, its full advantages are realized with compatible systems and software.

  • C18 chemistry, reversed-phase separation mode
  • Silica particle substrate with spherical particle shape
  • Particle size of 5 μm and pore size of 80 Å
  • Inner diameter of 4.6 mm and length of 250 mm
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped with ODS2 bonding technology
  • High silanol activity and 11.5% carbon load
  • Surface area of 220
  • Parker-style endfitting type
  • Designed for HPLC systems and small molecule applications
  • USP classification L1
  • Supplied as 1 unit per package

Catalog No. 50-239-1204 Supplier Waters Corp Supplier No. PSS831915RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Spherisorb ODS2 column features an electronic eConnect column tag for automatic identification, tracking, and digital tracing of column use history. While compatible with any HPLC, its full advantages are realized with compatible systems and software.

  • C18 chemistry, reversed-phase separation mode
  • Silica particle substrate with spherical particle shape
  • Particle size of 5 μm and pore size of 80 Å
  • Inner diameter of 4.6 mm and length of 250 mm
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped with ODS2 bonding technology
  • High silanol activity and 11.5% carbon load
  • Surface area of 220
  • Parker-style endfitting type
  • Designed for HPLC systems and small molecule applications
  • USP classification L1
  • Supplied as 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.