Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb ODS2 Column, 80 Å, 3 μm, 4 mm x 60 mm

Catalog No. 502391238 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns featuring intermediate ligand density and an 11.5% carbon load. Equipped with an electronic eConnect column tag, these columns enable automatic identification, tracking, and digital tracing of use history, optimizing performance with compatible HPLC systems.

  • pH range of 2 to 8
  • Maximum pressure up to 6000 psi (415 Bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size of 3 μm
  • Pore size of 80 Å
  • Inner diameter of 4 mm
  • Length of 60 mm
  • Endcapped design
  • Parker-style endfitting type
  • Equipped with an eConnect column tag

Catalog No. 50-239-1238 Supplier Waters Corp Supplier No. PSS839846RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns featuring intermediate ligand density and an 11.5% carbon load. Equipped with an electronic eConnect column tag, these columns enable automatic identification, tracking, and digital tracing of use history, optimizing performance with compatible HPLC systems.

  • pH range of 2 to 8
  • Maximum pressure up to 6000 psi (415 Bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size of 3 μm
  • Pore size of 80 Å
  • Inner diameter of 4 mm
  • Length of 60 mm
  • Endcapped design
  • Parker-style endfitting type
  • Equipped with an eConnect column tag

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.