Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Column, C18, 5 μm, 80 Å, 4.6 mm x 150 mm

Catalog No. 502392415 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect tag that contains unique, column-specific information. These NFC-enabled device-tagged columns automatically identify, track, and digitally trace column use history. While compatible with any HPLC system, its advantages are fully realized when used with systems running Empower software.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • ODS2 bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • HPLC system compatibility
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Small molecule application

Catalog No. 50-239-2415 Supplier Waters Corp Supplier No. PSS831913RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect tag that contains unique, column-specific information. These NFC-enabled device-tagged columns automatically identify, track, and digitally trace column use history. While compatible with any HPLC system, its advantages are fully realized when used with systems running Empower software.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • ODS2 bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • HPLC system compatibility
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Small molecule application

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.