Learn More
Waters Corp Spherisorb ODS2 Column, 80 Å, 3 μm, 4.6 × 100 mm
Supplier: Waters Corp PSS832112RF
Spherisorb ODS2 columns are silica-based, reversed-phase C18 columns offering flexibility for optimizing procedures. Manufactured under cGMP and ISO 9002 conditions, they ensure critical performance, stability, and efficiency.
- C18 chemistry
- Reversed phase separation
- Silica particle substrate
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped
- ODS2 bonding
- High silanol activity
- Spherical particle shape
- Particle size: 3 μm
- Parker-style endfitting
- Pore size: 80 Å
- System: HPLC
- L1 USP classification
- Inner diameter: 4.6 mm
- Length: 100 mm
- Carbon load: 12%
- Includes eConnect Column Tag
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.