Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb ODS2 OBD Prep Column, 80 Å, 10 μm, 10 mm x 250 mm

Catalog No. 502391525 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: ODS2
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Carbon load: 12%
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Units per package: 1 pk

Catalog No. 50-239-1525 Supplier Waters Corp Supplier No. 186008294
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: ODS2
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Carbon load: 12%
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.