Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb ODS2 OBD Prep Column, 80Å, 10 μm, 10 x 100 mm

Catalog No. 502390989 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS2 OBD Prep Columns are general-purpose, silica-based, reversed-phase C18 columns designed for HPLC Preparative systems. The ODS2 packing features intermediate ligand density.

  • General purpose, silica-based, reversed-phase C18 column chemistry.
  • Intermediate ligand density.
  • Carbon load of 12%.
  • Pore size of 80Å.
  • Particle size of 10 μm.
  • Dimensions: 10 mm inner diameter, 100 mm length.
  • Endcapped for enhanced performance.
  • Spherical particle shape.
  • OBD Prep Column format.
  • Suitable for HPLC Preparative systems.
  • Compatible with LC/MS and LC techniques.
  • USP Classification L1.

Catalog No. 50-239-0989 Supplier Waters Corp Supplier No. 186008293
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS2 OBD Prep Columns are general-purpose, silica-based, reversed-phase C18 columns designed for HPLC Preparative systems. The ODS2 packing features intermediate ligand density.

  • General purpose, silica-based, reversed-phase C18 column chemistry.
  • Intermediate ligand density.
  • Carbon load of 12%.
  • Pore size of 80Å.
  • Particle size of 10 μm.
  • Dimensions: 10 mm inner diameter, 100 mm length.
  • Endcapped for enhanced performance.
  • Spherical particle shape.
  • OBD Prep Column format.
  • Suitable for HPLC Preparative systems.
  • Compatible with LC/MS and LC techniques.
  • USP Classification L1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.