Learn More
Waters Corp Spherisorb SAX Column, 80 Å, 5 μm, 4.6 mm X 250 mm
Supplier: Waters Corp PSS832715RF
Spherisorb SAX columns feature a silica-based quaternary ammonium bonded sorbent for anion-exchange separations and are classified as USP L14. Each column is equipped with an electronic eConnect tag for automatic identification and tracking, optimizing performance with compatible HPLC systems.
- Chemistry: Anion-Exchange
- Separation mode: Ion-Exchange
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: SAX
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- System compatibility: HPLC
- Application: Small molecule
- Inner diameter: 4.6 mm
- Length: 250 mm
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.