Learn More
Waters Corp Spherisorb Silica OBD Prep Column, 10 μm, 19 x 250 mm
Supplier: Waters Corp 186008862
The Spherisorb Silica OBD Prep Column features a general purpose unbonded silica chemistry, designed for normal phase applications. This preparative column utilizes patented Optimum Bed Density (OBD) Technology.
- General purpose unbonded silica chemistry
- Normal-phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limit of 45 °C
- Maximum pressure of 6000 psi (415 bar)
- Not endcapped
- Silica bonding technology
- High silanol activity
- Spherical particle shape
- 10 μm particle size
- 80 Å pore size
- OBD prep column format
- Surface area of 220 m²/g
- Designed for HPLC preparative systems
- Supports LC/MS and LC techniques
- USP classification L3
- 19 mm inner diameter
- 250 mm length
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.