Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, Silica, 10 μm, 10 x 250 mm

Catalog No. 502392055 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This OBD Prep Column utilizes a general purpose unbonded silica chemistry, engineered for normal-phase applications. It is suitable for high-performance preparative HPLC systems, ensuring reliable and efficient separations.

  • General purpose unbonded silica substrate for normal-phase applications
  • Separation mode: Normal-phase
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Units per package: 1 pk

Catalog No. 50-239-2055 Supplier Waters Corp Supplier No. 186008282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This OBD Prep Column utilizes a general purpose unbonded silica chemistry, engineered for normal-phase applications. It is suitable for high-performance preparative HPLC systems, ensuring reliable and efficient separations.

  • General purpose unbonded silica substrate for normal-phase applications
  • Separation mode: Normal-phase
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.