Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Prep Column, Silica, 80Å, 5 μm, 10 mm x 250 mm

Catalog No. 502391849 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column features silica chemistry as a general purpose unbonded silica substrate, making it suitable for a wide range of analytical needs. It is specifically designed for normal phase applications, offering reliable performance for demanding separations.

  • General purpose unbonded silica substrate
  • Designed for normal phase applications
  • pH range of 2 to 8
  • Temperature limit is 45 °C
  • Withstands maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size is 5 μm
  • Pore size is 80 Å
  • Surface area is 220
  • Compatible with HPLC Preparative systems
  • Suitable for LC/MS and LC techniques
  • USP classification L3
  • Inner diameter is 10 mm
  • Length is 250 mm

Catalog No. 50-239-1849 Supplier Waters Corp Supplier No. 186008281
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This preparative column features silica chemistry as a general purpose unbonded silica substrate, making it suitable for a wide range of analytical needs. It is specifically designed for normal phase applications, offering reliable performance for demanding separations.

  • General purpose unbonded silica substrate
  • Designed for normal phase applications
  • pH range of 2 to 8
  • Temperature limit is 45 °C
  • Withstands maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size is 5 μm
  • Pore size is 80 Å
  • Surface area is 220
  • Compatible with HPLC Preparative systems
  • Suitable for LC/MS and LC techniques
  • USP classification L3
  • Inner diameter is 10 mm
  • Length is 250 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.