Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Magnetic Base Holder, Articulating Arm, 180 lb. Pull, 1 ea.

Catalog No. 5000511231
Encompass

The magnetic base holder with articulating arm provides a stable platform for precision measurement tasks. This assembly features a rectangular magnetic base with an on/off switch for secure positioning on ferrous surfaces and an adjustable arm that enables precise indicator placement.

  • Magnetic pull of 180 lbs.
  • Articulated arm with three joints lockable via a single hand knob
  • Integrated fine adjustment mechanism located on top
  • Base dimensions of 2.36 in. x 2 in. x 2.17 in.
  • Compatible with indicators featuring 3/8 in. and 8 mm stem diameters
  • Overall length of 15.26 in.

Catalog No. 50-005-11231 Supplier MSC Supplier No. 50967868
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The magnetic base holder with articulating arm provides a stable platform for precision measurement tasks. This assembly features a rectangular magnetic base with an on/off switch for secure positioning on ferrous surfaces and an adjustable arm that enables precise indicator placement.

  • Magnetic pull of 180 lbs.
  • Articulated arm with three joints lockable via a single hand knob
  • Integrated fine adjustment mechanism located on top
  • Base dimensions of 2.36 in. x 2 in. x 2.17 in.
  • Compatible with indicators featuring 3/8 in. and 8 mm stem diameters
  • Overall length of 15.26 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.