Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Bench Center, 15-3/4 in Center to Center, 5.9 in High

Catalog No. 5000516690
Encompass

This bench center is designed for precise measurement and inspection tasks. It features a robust construction suitable for laboratory and workshop environments, ensuring accurate and stable positioning of workpieces.

  • Designed for high-precision measurement and inspection
  • Offers a center-to-center distance of 15-3/4 in
  • Features an overall height of 5.9 in
  • Has an overall length of 29-1/2 in
  • Ensures high accuracy with 0.0003 in flatness
  • Supports workpieces up to 106 lbs
  • Includes an adjustable vertical post assembly for versatility
  • Provides runout accuracy less than 0.0015 in
  • Equipped with 60 degree, 2mt taper centers
  • Accommodates a maximum workpiece diameter of 3.8 in
  • Can hold workpieces up to 15-3/4 in in length between centers

Catalog No. 50-005-16690 Supplier MSC Supplier No. 01718758
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This bench center is designed for precise measurement and inspection tasks. It features a robust construction suitable for laboratory and workshop environments, ensuring accurate and stable positioning of workpieces.

  • Designed for high-precision measurement and inspection
  • Offers a center-to-center distance of 15-3/4 in
  • Features an overall height of 5.9 in
  • Has an overall length of 29-1/2 in
  • Ensures high accuracy with 0.0003 in flatness
  • Supports workpieces up to 106 lbs
  • Includes an adjustable vertical post assembly for versatility
  • Provides runout accuracy less than 0.0015 in
  • Equipped with 60 degree, 2mt taper centers
  • Accommodates a maximum workpiece diameter of 3.8 in
  • Can hold workpieces up to 15-3/4 in in length between centers

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.