Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Beveled Straight Edge, 12 in Long, Spring Steel, Beveled

Catalog No. 5000529121
Encompass

This beveled straight edge measures 12 inches in length, 1-13/32 inches in width, and 5/16 inches in thickness. Constructed from spring steel, it features an edge flatness of 0.0005 inches and a parallelism of 0.0009 inches.

  • Beveled edge design
  • Made from spring steel
  • Features a parallelism of 0.0009 inches
  • Overall length of 12 inches
  • Overall width of 1-13/32 inches
  • Overall thickness of 5/16 inches
  • Equipped with one beveled edge
  • Offers an edge flatness of 0.0005 inches

Catalog No. 50-005-29121 Supplier MSC Supplier No. 02673895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This beveled straight edge measures 12 inches in length, 1-13/32 inches in width, and 5/16 inches in thickness. Constructed from spring steel, it features an edge flatness of 0.0005 inches and a parallelism of 0.0009 inches.

  • Beveled edge design
  • Made from spring steel
  • Features a parallelism of 0.0009 inches
  • Overall length of 12 inches
  • Overall width of 1-13/32 inches
  • Overall thickness of 5/16 inches
  • Equipped with one beveled edge
  • Offers an edge flatness of 0.0005 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.