Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Pin Gage, Black Oxide, 0.841 in., 1 ea.

Catalog No. 5000513646
Encompass

This Class ZZ minus plug and pin gage is designed for precision measurement and inspection applications, including setting micrometers, performing NoGo inspections, and calibrating verniers or other measuring devices. The gage is manufactured from hardened drill rod and features a black oxide finish for enhanced durability and corrosion resistance.

  • Hardened drill rod construction with a hardness of RC 60-62
  • Black oxide coating prevents corrosion and visually indicates gage wear
  • Class ZZ tolerance of 0.0002 in.
  • Diameter of 0.841 in.
  • Overall length of 2 in.
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-13646 Supplier MSC Supplier No. 56251911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is designed for precision measurement and inspection applications, including setting micrometers, performing NoGo inspections, and calibrating verniers or other measuring devices. The gage is manufactured from hardened drill rod and features a black oxide finish for enhanced durability and corrosion resistance.

  • Hardened drill rod construction with a hardness of RC 60-62
  • Black oxide coating prevents corrosion and visually indicates gage wear
  • Class ZZ tolerance of 0.0002 in.
  • Diameter of 0.841 in.
  • Overall length of 2 in.
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.