Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug Gage, 0.5420 in. Diameter, Black Oxide, 1 ea.

Catalog No. 5000510781
Encompass

This Class ZZ minus plug gage is designed for precise measurement and inspection applications. It features a nominal diameter of 0.5420 in. and is manufactured from high-quality hardened drill rod, ensuring long-lasting performance in demanding industrial environments.

  • Diameter: 0.5420 in.
  • Tolerance: 0.000200 in.
  • Hardness: RC 60 to 62
  • Length: 2 in.
  • Finish: black oxide coating for corrosion resistance and visual wear detection

Catalog No. 50-005-10781 Supplier MSC Supplier No. 56248917
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug gage is designed for precise measurement and inspection applications. It features a nominal diameter of 0.5420 in. and is manufactured from high-quality hardened drill rod, ensuring long-lasting performance in demanding industrial environments.

  • Diameter: 0.5420 in.
  • Tolerance: 0.000200 in.
  • Hardness: RC 60 to 62
  • Length: 2 in.
  • Finish: black oxide coating for corrosion resistance and visual wear detection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.