Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug Gage, 0.6900 in. Diameter, Steel, 1 ea.

Catalog No. 5000514768
Encompass

This Class ZZ minus plug and pin gage is designed for precise measurement and inspection applications, including setting micrometers and verniers, as well as use in NoGo inspections. It features a steel construction with a durable black oxide finish for long-lasting performance.

  • Diameter of measurement: 0.6900 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-14768 Supplier MSC Supplier No. 56250392
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is designed for precise measurement and inspection applications, including setting micrometers and verniers, as well as use in NoGo inspections. It features a steel construction with a durable black oxide finish for long-lasting performance.

  • Diameter of measurement: 0.6900 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.