Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Blade Micrometer, Mechanical, 2 to 3", 0.0002" Accuracy, Ratchet Thimble

Catalog No. 5000528319
Encompass

This blade micrometer is a mechanical precision measuring instrument designed for accurately measuring external dimensions. It features a robust construction and provides reliable measurements for various applications.

  • Mechanical operation
  • Measurement range of 2 to 3 inches
  • Accuracy of 0.0002 inches
  • Resolution of 0.0001 inches
  • Equipped with a ratchet thimble for consistent measuring force
  • Calibrated for precision
  • Carbide anvil and spindle for durability
  • Painted finish
  • Blade thickness of 0.030 inches
  • Blade depth of 0.260 inches
  • Traceability certification included
  • Comes with a short form certificate of calibration, standards, and a protective case

Catalog No. 50-005-28319 Supplier MSC Supplier No. 38170122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blade micrometer is a mechanical precision measuring instrument designed for accurately measuring external dimensions. It features a robust construction and provides reliable measurements for various applications.

  • Mechanical operation
  • Measurement range of 2 to 3 inches
  • Accuracy of 0.0002 inches
  • Resolution of 0.0001 inches
  • Equipped with a ratchet thimble for consistent measuring force
  • Calibrated for precision
  • Carbide anvil and spindle for durability
  • Painted finish
  • Blade thickness of 0.030 inches
  • Blade depth of 0.260 inches
  • Traceability certification included
  • Comes with a short form certificate of calibration, standards, and a protective case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.