Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Caliper Extender, 6 in Caliper Compatible, 0.006 in Accuracy, 91 in Length

Catalog No. 5000516326
Encompass

This Caliper Extender is designed for use with 6-inch dial, vernier, and electronic calipers, providing an extended measurement capability. Constructed from durable steel with a black anodized finish, it offers 0.006 inches of accuracy and has an overall length of 91 inches, suitable for various precision measurement applications.

  • Designed for use with 6 in dial, vernier and electronic calipers.
  • Provides 0.006 in accuracy.
  • Features an overall length of 91 in.
  • Constructed from durable steel.
  • Finished with a black anodized coating.
  • Includes a 6 in calibration rod.
  • Supplied as a single piece.

Catalog No. 50-005-16326 Supplier MSC Supplier No. 88874292
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Caliper Extender is designed for use with 6-inch dial, vernier, and electronic calipers, providing an extended measurement capability. Constructed from durable steel with a black anodized finish, it offers 0.006 inches of accuracy and has an overall length of 91 inches, suitable for various precision measurement applications.

  • Designed for use with 6 in dial, vernier and electronic calipers.
  • Provides 0.006 in accuracy.
  • Features an overall length of 91 in.
  • Constructed from durable steel.
  • Finished with a black anodized coating.
  • Includes a 6 in calibration rod.
  • Supplied as a single piece.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.