Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug & Pin Gage, 0.5330 in, Black Oxide

Catalog No. 5000528774
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a specific diameter and a black oxide finish, making it suitable for environments where corrosion resistance is beneficial.

  • Diameter of measurement: 0.5330 in
  • Tolerance: 0.000200 in
  • Coating: Black oxide
  • Overall length: 2 in

Catalog No. 50-005-28774 Supplier MSC Supplier No. 56248826
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a specific diameter and a black oxide finish, making it suitable for environments where corrosion resistance is beneficial.

  • Diameter of measurement: 0.5330 in
  • Tolerance: 0.000200 in
  • Coating: Black oxide
  • Overall length: 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.