Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug & Pin Gage, 0.7400 in Diameter, Steel

Catalog No. 5000530062
Encompass

This plug and pin gage is a Class ZZ Minus type, designed for precise measurement applications. It features a diameter of 0.7400 inches and is constructed from steel for durability and accuracy.

  • Diameter of measurement: 0.7400 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Class ZZ minus type for accurate gaging

Catalog No. 50-005-30062 Supplier MSC Supplier No. 78379369
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is a Class ZZ Minus type, designed for precise measurement applications. It features a diameter of 0.7400 inches and is constructed from steel for durability and accuracy.

  • Diameter of measurement: 0.7400 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Class ZZ minus type for accurate gaging

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.