Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug & Pin Gage, 0.7800 in Dia, Steel

Catalog No. 5000528825
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a 0.7800 inch diameter and is made from durable steel, suitable for various industrial and laboratory environments.

  • Diameter of measurement: 0.7800 inches
  • Tolerance: 0.000200 inches
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-28825 Supplier MSC Supplier No. 78379765
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. It features a 0.7800 inch diameter and is made from durable steel, suitable for various industrial and laboratory environments.

  • Diameter of measurement: 0.7800 inches
  • Tolerance: 0.000200 inches
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.