Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug & Pin Gage, 0.8800 in, Steel

Catalog No. 5000530824
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from durable steel, it features a 0.8800 inch diameter and a tight 0.0002 inch tolerance, ensuring accuracy for quality control and inspection tasks.

  • Constructed from steel for durability.
  • Features a precise 0.8800 inch diameter.
  • Offers a tight 0.0002 inch tolerance for accurate gauging.

Catalog No. 50-005-30824 Supplier MSC Supplier No. 78380763
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from durable steel, it features a 0.8800 inch diameter and a tight 0.0002 inch tolerance, ensuring accuracy for quality control and inspection tasks.

  • Constructed from steel for durability.
  • Features a precise 0.8800 inch diameter.
  • Offers a tight 0.0002 inch tolerance for accurate gauging.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.