Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Minus Plug & Pin Gage, 0.9380 in Dia, Steel, 0.000200 Tolerance

Catalog No. 5000530768
Encompass

The SPI Class ZZ Minus Plug & Pin Gage is an essential tool for precise measurement applications. Crafted from durable steel, this gage features a 0.9380 inch diameter and a strict tolerance of 0.000200, making it ideal for accurate quality control and inspection tasks in various industrial settings.

  • Diameter of measurement: 0.9380 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-30768 Supplier MSC Supplier No. 78381340
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The SPI Class ZZ Minus Plug & Pin Gage is an essential tool for precise measurement applications. Crafted from durable steel, this gage features a 0.9380 inch diameter and a strict tolerance of 0.000200, making it ideal for accurate quality control and inspection tasks in various industrial settings.

  • Diameter of measurement: 0.9380 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.