Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Plus Plug Gage, 0.0740" Diameter, 0.0002" Tolerance

Catalog No. 5000511639
Encompass

This is a Class ZZ Plus Plug Gage, designed for precision measurement. It features a specific diameter and tolerance, manufactured from steel to ensure durability and accuracy.

  • Diameter of measurement: 0.0740 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-11639 Supplier MSC Supplier No. 78382595
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a Class ZZ Plus Plug Gage, designed for precision measurement. It features a specific diameter and tolerance, manufactured from steel to ensure durability and accuracy.

  • Diameter of measurement: 0.0740 in
  • Tolerance: 0.0002 in
  • Material: Steel
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.