Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Plus Plug Gage, 0.4410 in Diameter, 0.000200 in Tolerance, Steel

Catalog No. 5000531048
Encompass

This Class ZZ Plus Plug Gage is designed for precise measurement and inspection. It features a 0.4410 in diameter and a 0.000200 in tolerance, made from durable steel. The gage has a standard length of 2 in and is constructed from Tool Steel 52100 with a hardness of 60-62 HRC, ensuring accuracy and longevity.

  • Diameter of measurement: 0.4410 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Standard length: 2 in
  • Base material: Tool steel 52100
  • Hardness: 60-62 HRC
  • Country of origin: China

Catalog No. 50-005-31048 Supplier MSC Supplier No. 78386265
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise measurement and inspection. It features a 0.4410 in diameter and a 0.000200 in tolerance, made from durable steel. The gage has a standard length of 2 in and is constructed from Tool Steel 52100 with a hardness of 60-62 HRC, ensuring accuracy and longevity.

  • Diameter of measurement: 0.4410 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Standard length: 2 in
  • Base material: Tool steel 52100
  • Hardness: 60-62 HRC
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.