Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Dial Drop Indicator, 0.2500 in Max Measurement, 0-100 Dial Reading, 0.001 in Accuracy

Catalog No. 5000512077
Encompass

This calibrated dial drop indicator measures geometric tolerances and dimensional deviations. It offers a 0.2500 in max measurement, 0-100 dial reading, and 0.001 in accuracy. Featuring a white dial with 0.001000 in graduation and 0.1000 in per revolution, it is a plunger style with jeweled bearings, and includes both lug and flat backs for mounting.

  • Measures geometric tolerances and dimensional deviations.
  • Dial graduation: 0.001000 in.
  • Revolution: 0.1000 in per revolution.
  • Includes both flat and lug backs.
  • Short form calibration certificate included.
  • NIST traceability certification included.
  • Plunger indicator style.
  • Jeweled bearing type.
  • White dial color.
  • Features: Counter pointer, easy reading, universal positioning.
  • Standards: NIST certified; US federal specifications AGDGpNo: 1.

Catalog No. 50-005-12077 Supplier MSC Supplier No. 38000097
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This calibrated dial drop indicator measures geometric tolerances and dimensional deviations. It offers a 0.2500 in max measurement, 0-100 dial reading, and 0.001 in accuracy. Featuring a white dial with 0.001000 in graduation and 0.1000 in per revolution, it is a plunger style with jeweled bearings, and includes both lug and flat backs for mounting.

  • Measures geometric tolerances and dimensional deviations.
  • Dial graduation: 0.001000 in.
  • Revolution: 0.1000 in per revolution.
  • Includes both flat and lug backs.
  • Short form calibration certificate included.
  • NIST traceability certification included.
  • Plunger indicator style.
  • Jeweled bearing type.
  • White dial color.
  • Features: Counter pointer, easy reading, universal positioning.
  • Standards: NIST certified; US federal specifications AGDGpNo: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.