Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Dial Drop Indicator, 1 in Range, 1 ea

Catalog No. 501920232
Encompass

This dial drop indicator features a 1.0000 inch maximum measurement, a 0-100 dial reading, and 0.002000 inch accuracy. It is designed for precise measurement applications.

  • Maximum measurement: 1.0000 in
  • Dial reading: 0-100
  • Accuracy: 0.002000 in
  • Dial graduation: 0.001000 in
  • Range per revolution: 0.1000 in
  • Back type: Lug
  • Dial color: Black
  • Revolution counter
  • Counter pointer
  • Easy reading
  • Universal positioning capability
  • NIST traceability certification included
  • Meets US Federal Specifications

Catalog No. 50-192-0232 Supplier MSC Supplier No. 38000246
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This dial drop indicator features a 1.0000 inch maximum measurement, a 0-100 dial reading, and 0.002000 inch accuracy. It is designed for precise measurement applications.

  • Maximum measurement: 1.0000 in
  • Dial reading: 0-100
  • Accuracy: 0.002000 in
  • Dial graduation: 0.001000 in
  • Range per revolution: 0.1000 in
  • Back type: Lug
  • Dial color: Black
  • Revolution counter
  • Counter pointer
  • Easy reading
  • Universal positioning capability
  • NIST traceability certification included
  • Meets US Federal Specifications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.