Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Digital Electronic Drop Indicator, 1 in Max, 0.000600 in Accuracy

Catalog No. 5000528164
Encompass

This digital electronic drop indicator offers a maximum measurement of 1 in with an accuracy of 0.000600 in. It is designed with both a center lug and a flat back, and does not carry an IP rating.

  • Maximum measurement of 1 in (25.00 mm)
  • Accuracy of 0.000600 in (0.0150 mm)
  • Supports inch and metric unit measurements
  • Flat and center lug back types
  • NIST traceability certification included
  • Resolution of 0.000100 in (0.0020 mm)
  • 1.50 N measuring force
  • CR2032 battery size
  • 3/8 in stem diameter
  • Accepts indicator points with a 4-48 thread

Catalog No. 50-005-28164 Supplier MSC Supplier No. 37998051
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This digital electronic drop indicator offers a maximum measurement of 1 in with an accuracy of 0.000600 in. It is designed with both a center lug and a flat back, and does not carry an IP rating.

  • Maximum measurement of 1 in (25.00 mm)
  • Accuracy of 0.000600 in (0.0150 mm)
  • Supports inch and metric unit measurements
  • Flat and center lug back types
  • NIST traceability certification included
  • Resolution of 0.000100 in (0.0020 mm)
  • 1.50 N measuring force
  • CR2032 battery size
  • 3/8 in stem diameter
  • Accepts indicator points with a 4-48 thread

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.