Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Digital Electronic Drop Indicator, 2 in Max, 0.0015 in Accuracy, IP65

Catalog No. 5000532653
Encompass

This Digital Electronic Drop Indicator provides precise measurements with a maximum range of 2 inches and an accuracy of 0.0015 inches. Designed for durability, it features an IP65 rating for resistance against dust and water. It includes a NIST traceability certification, ensuring reliable and accurate performance for various applications.

  • Flat and center lug back type
  • USB connection
  • Digital display
  • Calibrated for accuracy
  • Measuring force from 0.22 to 0.33 lb
  • Measurement range up to 2.0000 in (50.80 mm)
  • Carbide contact point
  • Powered by included CR2032 lithium battery
  • Supports inch and metric units of measure
  • Resolution of 0.000050 in (0.01 mm)
  • Includes NIST traceability certification
  • Intuitive reading and easy operation
  • Data output supported
  • IP65 protection level

Catalog No. 50-005-32653 Supplier MSC Supplier No. 37997996
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Digital Electronic Drop Indicator provides precise measurements with a maximum range of 2 inches and an accuracy of 0.0015 inches. Designed for durability, it features an IP65 rating for resistance against dust and water. It includes a NIST traceability certification, ensuring reliable and accurate performance for various applications.

  • Flat and center lug back type
  • USB connection
  • Digital display
  • Calibrated for accuracy
  • Measuring force from 0.22 to 0.33 lb
  • Measurement range up to 2.0000 in (50.80 mm)
  • Carbide contact point
  • Powered by included CR2032 lithium battery
  • Supports inch and metric units of measure
  • Resolution of 0.000050 in (0.01 mm)
  • Includes NIST traceability certification
  • Intuitive reading and easy operation
  • Data output supported
  • IP65 protection level

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.