Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Digital Indicator Probe, IP54, 0-4 in Range, 0.00005 in Resolution

Catalog No. 5000528351
Encompass

This IP54 Absolute Digital Indicator Probe offers a precise measuring range of 0-4 inches or 0-101.6 mm with an accuracy of 0.0003 inches or 0.008 mm. Rated IP54 for protection against dust and splashing water, it includes features like inch/metric conversion and data output for demanding measurement tasks.

  • Range: 0-4 in / 0-101.6 mm
  • Accuracy: 0.0003 in / 0.008 mm
  • Repeatability: 0.00005 in / 0.001 mm
  • Resolution: 0.00005 in / 0.001 mm
  • IP54 rated for dust and splashing water protection
  • Inch/metric conversion
  • On/off, preset, and origin buttons
  • Travel reverse function
  • SPC/USB data output
  • Thread size: #4-48
  • Stem diameter: 3/8 in
  • Includes removable lugback and finger lift
  • CR1632 battery included
  • Furnished in fitted case
  • DOT regulated, ground freight only

Catalog No. 50-005-28351 Supplier MSC Supplier No. 35650738
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This IP54 Absolute Digital Indicator Probe offers a precise measuring range of 0-4 inches or 0-101.6 mm with an accuracy of 0.0003 inches or 0.008 mm. Rated IP54 for protection against dust and splashing water, it includes features like inch/metric conversion and data output for demanding measurement tasks.

  • Range: 0-4 in / 0-101.6 mm
  • Accuracy: 0.0003 in / 0.008 mm
  • Repeatability: 0.00005 in / 0.001 mm
  • Resolution: 0.00005 in / 0.001 mm
  • IP54 rated for dust and splashing water protection
  • Inch/metric conversion
  • On/off, preset, and origin buttons
  • Travel reverse function
  • SPC/USB data output
  • Thread size: #4-48
  • Stem diameter: 3/8 in
  • Includes removable lugback and finger lift
  • CR1632 battery included
  • Furnished in fitted case
  • DOT regulated, ground freight only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.