Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Caliper, 60 in, 0.0005 in Resolution, Carbon Fiber

Catalog No. 5000529894
Encompass

This electronic caliper offers precise measurements up to 60 inches (1500.00 mm) with a resolution of 0.0005 inches (0.0100 mm) and an accuracy of ±0.0040 inches (±0.09 mm). Constructed from carbon fiber reinforced plastic with stainless steel jaws, it is designed for durability and includes an IP65 rating. It comes calibrated with NIST traceability certification and features data output capabilities.

  • Absolute or incremental measuring modes
  • Maximum measurement of 60 in
  • Resolution of 0.0005 in
  • Accuracy of ±0.0040 in
  • Calibrated with NIST traceability certification
  • Built-in wireless data output (Bluetooth)
  • IP65 rated for protection against dust and water
  • Suitable for outside and inside measurements
  • Powered by a CR2032 lithium battery (included)
  • Includes inside diameter jaws
  • Complies with ASME B89.1.14 standards

Catalog No. 50-005-29894 Supplier MSC Supplier No. 04929931
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper offers precise measurements up to 60 inches (1500.00 mm) with a resolution of 0.0005 inches (0.0100 mm) and an accuracy of ±0.0040 inches (±0.09 mm). Constructed from carbon fiber reinforced plastic with stainless steel jaws, it is designed for durability and includes an IP65 rating. It comes calibrated with NIST traceability certification and features data output capabilities.

  • Absolute or incremental measuring modes
  • Maximum measurement of 60 in
  • Resolution of 0.0005 in
  • Accuracy of ±0.0040 in
  • Calibrated with NIST traceability certification
  • Built-in wireless data output (Bluetooth)
  • IP65 rated for protection against dust and water
  • Suitable for outside and inside measurements
  • Powered by a CR2032 lithium battery (included)
  • Includes inside diameter jaws
  • Complies with ASME B89.1.14 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.