Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Caliper, 8 in, 0.0005 in Resolution, Stainless Steel

Catalog No. 5000527940
Encompass

This electronic caliper provides precise measurements for various applications. Made from hardened stainless steel, it features inside/outside jaws and supports absolute and incremental modes. It is IP54 rated, NIST calibrated, and offers data output via SPC cable or Micro USB. A large screen ensures clear readings.

  • Measures up to 8 in (200 mm)
  • Resolution: 0.0005 in (0.0100 mm)
  • Accuracy: 0.0015 in (0.03 mm)
  • Hardened stainless steel construction
  • Inside/outside jaws
  • Includes inside diameter jaws and depth rod
  • Absolute and incremental measurement modes
  • IP54 rated
  • NIST traceable calibration
  • Micro USB data output
  • CR2032 battery powered
  • Large screen display
  • Applications: outside, step, inside, depth measurements

Catalog No. 50-005-27940 Supplier MSC Supplier No. 38355921
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper provides precise measurements for various applications. Made from hardened stainless steel, it features inside/outside jaws and supports absolute and incremental modes. It is IP54 rated, NIST calibrated, and offers data output via SPC cable or Micro USB. A large screen ensures clear readings.

  • Measures up to 8 in (200 mm)
  • Resolution: 0.0005 in (0.0100 mm)
  • Accuracy: 0.0015 in (0.03 mm)
  • Hardened stainless steel construction
  • Inside/outside jaws
  • Includes inside diameter jaws and depth rod
  • Absolute and incremental measurement modes
  • IP54 rated
  • NIST traceable calibration
  • Micro USB data output
  • CR2032 battery powered
  • Large screen display
  • Applications: outside, step, inside, depth measurements

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.