Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Caliper Gage, External, 0-50 mm, 0.02 mm Resolution

Catalog No. 5000514103
Encompass

This electronic caliper gage is designed for external measurements, offering a precise range of 0 to 50 mm. It features a high resolution of 0.02 mm and ball-to-ball contact points, ensuring accurate readings for various applications. The device includes data output capabilities for enhanced usability.

  • External measurement type.
  • Measurement range of 0 to 50 mm.
  • Resolution of 0.02 mm.
  • Groove depth up to 30 mm.
  • Equipped with 1.5V battery for operation.
  • Groove width capacity of 30 mm (1.18 in).
  • Ball-to-ball contact points for precise measurement.
  • Accuracy of 0.04 mm.
  • Data output functionality.
  • Includes a caliper gage.
  • Manufactured in Czechia.

Catalog No. 50-005-14103 Supplier MSC Supplier No. 39109749
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper gage is designed for external measurements, offering a precise range of 0 to 50 mm. It features a high resolution of 0.02 mm and ball-to-ball contact points, ensuring accurate readings for various applications. The device includes data output capabilities for enhanced usability.

  • External measurement type.
  • Measurement range of 0 to 50 mm.
  • Resolution of 0.02 mm.
  • Groove depth up to 30 mm.
  • Equipped with 1.5V battery for operation.
  • Groove width capacity of 30 mm (1.18 in).
  • Ball-to-ball contact points for precise measurement.
  • Accuracy of 0.04 mm.
  • Data output functionality.
  • Includes a caliper gage.
  • Manufactured in Czechia.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.