Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Caliper, IP67, 200 mm, Stainless Steel

Catalog No. 5000510819
Encompass

This electronic caliper is designed for precise measurements in various industrial and laboratory applications. It features an IP67 rating for protection against dust and water, a measurement range of up to 200 mm, and durable stainless steel construction. This tool is ideal for measuring stepped workpieces, wall thicknesses, distances between grooves, and hard materials.

  • Measurement range from 0.01 mm to 200 mm
  • Accuracy of ±0.03 mm
  • Resolution of ±0.0100 mm
  • IP67 rated for dust and water resistance
  • Calibrated for reliable performance
  • Constructed from stainless steel for durability
  • Data output via LED tolerance indicator
  • Includes inside diameter jaws
  • Includes depth measurement rod
  • Thumb wheel for jaw adjustment
  • Powered by two CR2032 lithium batteries
  • Traceability certification is included
  • Complies with ASME B89.1.14 standards

Catalog No. 50-005-10819 Supplier MSC Supplier No. 80139132
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper is designed for precise measurements in various industrial and laboratory applications. It features an IP67 rating for protection against dust and water, a measurement range of up to 200 mm, and durable stainless steel construction. This tool is ideal for measuring stepped workpieces, wall thicknesses, distances between grooves, and hard materials.

  • Measurement range from 0.01 mm to 200 mm
  • Accuracy of ±0.03 mm
  • Resolution of ±0.0100 mm
  • IP67 rated for dust and water resistance
  • Calibrated for reliable performance
  • Constructed from stainless steel for durability
  • Data output via LED tolerance indicator
  • Includes inside diameter jaws
  • Includes depth measurement rod
  • Thumb wheel for jaw adjustment
  • Powered by two CR2032 lithium batteries
  • Traceability certification is included
  • Complies with ASME B89.1.14 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.