Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Inside Micrometer, 25.00 to 30.00 mm, ±0.00020 in Accuracy, Extension Rod

Catalog No. 5000529215
Encompass

This electronic inside micrometer is designed for precise internal measurements, offering a measuring range of 25.00 to 30.00 mm with an accuracy of ±0.00020 in. Equipped with a ratchet stop thimble and a solid carbide measuring face, it ensures reliable and durable performance for various applications.

  • Measuring range of 25.00 to 30.00 mm
  • Accuracy of ±0.00020 in
  • Extension rod type
  • Ratchet stop thimble type
  • Gage depth of 97.00 mm
  • Setting ring diameter of 1.0000 in
  • Measuring face material made of solid carbide
  • Calibrated for precise measurements
  • Data output capability
  • Includes one 3V CR2032 lithium battery
  • Maximum extension rod length of 6 in
  • Manufactured in China

Catalog No. 50-005-29215 Supplier MSC Supplier No. 13433396
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic inside micrometer is designed for precise internal measurements, offering a measuring range of 25.00 to 30.00 mm with an accuracy of ±0.00020 in. Equipped with a ratchet stop thimble and a solid carbide measuring face, it ensures reliable and durable performance for various applications.

  • Measuring range of 25.00 to 30.00 mm
  • Accuracy of ±0.00020 in
  • Extension rod type
  • Ratchet stop thimble type
  • Gage depth of 97.00 mm
  • Setting ring diameter of 1.0000 in
  • Measuring face material made of solid carbide
  • Calibrated for precise measurements
  • Data output capability
  • Includes one 3V CR2032 lithium battery
  • Maximum extension rod length of 6 in
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.