Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Universal Protractor, 0-360 Degree Range, 5 Arc Min, Hardened Stainless Steel

Catalog No. 5000512286
Encompass

The SPI Electronic Universal Protractor is designed for precise angle measurements in various industrial and laboratory applications. It features a hardened stainless steel construction for durability and offers a wide measuring range with high accuracy and resolution.

  • Hardened stainless steel construction for durability.
  • Wide measuring range of 0-360 degrees.
  • Multiple range selection options: 1 x 360°, 2 x 180°, 4 x 90°.
  • Dual reading LCD display for arc minutes and decimal degrees.
  • Includes acute angle attachment.
  • Supplied with 6 inch and 12 inch blades.
  • Features fine adjustment for precise measurements.
  • Preset function for convenience.
  • High resolution of 30 arc seconds.
  • Accuracy of +/- 5 arc minutes.
  • No data output capability.
  • Operates on a 1.5V battery.
  • Batteries are included.

Catalog No. 50-005-12286 Supplier MSC Supplier No. 45912276
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPI Electronic Universal Protractor is designed for precise angle measurements in various industrial and laboratory applications. It features a hardened stainless steel construction for durability and offers a wide measuring range with high accuracy and resolution.

  • Hardened stainless steel construction for durability.
  • Wide measuring range of 0-360 degrees.
  • Multiple range selection options: 1 x 360°, 2 x 180°, 4 x 90°.
  • Dual reading LCD display for arc minutes and decimal degrees.
  • Includes acute angle attachment.
  • Supplied with 6 inch and 12 inch blades.
  • Features fine adjustment for precise measurements.
  • Preset function for convenience.
  • High resolution of 30 arc seconds.
  • Accuracy of +/- 5 arc minutes.
  • No data output capability.
  • Operates on a 1.5V battery.
  • Batteries are included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.