Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Feeler Gage, 0.032 in, High Carbon Steel

Catalog No. 5000528957
Encompass

This SPI Feeler Gage features parallel leaves and is constructed from high carbon steel. It is designed for precise measurement applications, offering a thickness of 0.032 inches, a width of 0.5 inches, and a length of 12 inches.

  • Parallel leaves
  • High carbon steel material
  • Thickness: 0.032 in
  • Leaf width: 0.5 in
  • Leaf length: 12 in
  • Manufactured in Germany

Catalog No. 50-005-28957 Supplier MSC Supplier No. 85668788
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This SPI Feeler Gage features parallel leaves and is constructed from high carbon steel. It is designed for precise measurement applications, offering a thickness of 0.032 inches, a width of 0.5 inches, and a length of 12 inches.

  • Parallel leaves
  • High carbon steel material
  • Thickness: 0.032 in
  • Leaf width: 0.5 in
  • Leaf length: 12 in
  • Manufactured in Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.