Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Gage Ball, Chrome Steel, 25 mm Diameter, 63 HRC, Grade 25

Catalog No. 5000536889
Encompass

This gage ball is a precision measuring tool made from hardened chrome steel, designed for accuracy and durability in industrial applications. It meets AFBMA certified standards and features a high hardness rating for reliable performance.

  • Made from chrome steel for durability
  • Hardened for increased wear resistance
  • Features a 63 HRC hardness rating
  • Offers an accuracy grade of 25
  • AFBMA certified for quality assurance
  • 25 mm diameter with a tolerance of 0.0025 mm
  • Supplied as a 2-pack

Catalog No. 50-005-36889 Supplier MSC Supplier No. 57099731
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gage ball is a precision measuring tool made from hardened chrome steel, designed for accuracy and durability in industrial applications. It meets AFBMA certified standards and features a high hardness rating for reliable performance.

  • Made from chrome steel for durability
  • Hardened for increased wear resistance
  • Features a 63 HRC hardness rating
  • Offers an accuracy grade of 25
  • AFBMA certified for quality assurance
  • 25 mm diameter with a tolerance of 0.0025 mm
  • Supplied as a 2-pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.