Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Gage Ball, Chrome Steel, 63 HRC, Accuracy Grade 25

Catalog No. 5000510758
Encompass

This gage ball is constructed from durable chrome steel and features a high hardness of 63 HRC. It meets Accuracy Grade 25 standards and is AFBMA Certified.

  • Constructed from chrome steel.
  • Features a hardness of 63 HRC.
  • Designed to Accuracy Grade 25.
  • AFBMA certified.
  • Heat treated for hardening.
  • Provides a tolerance of 0.0025 mm.
  • Has a diameter of 13.00 mm.

Catalog No. 50-005-10758 Supplier MSC Supplier No. 57099616
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gage ball is constructed from durable chrome steel and features a high hardness of 63 HRC. It meets Accuracy Grade 25 standards and is AFBMA Certified.

  • Constructed from chrome steel.
  • Features a hardness of 63 HRC.
  • Designed to Accuracy Grade 25.
  • AFBMA certified.
  • Heat treated for hardening.
  • Provides a tolerance of 0.0025 mm.
  • Has a diameter of 13.00 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.