Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Gage Ball, Chrome Steel, 63 HRC, Accuracy Grade 25

Catalog No. 5000535232
Encompass

This gage ball is constructed from hardened chrome steel, featuring a 21.00 mm diameter. It is designed for precision applications, with a hardness of 63 HRC and an accuracy grade of 25, meeting AFBMA certification standards. Each order quantity provides a 2-pack.

  • Constructed from chrome steel
  • Hardness of 63 HRC
  • Accuracy grade 25
  • AFBMA certified
  • Diameter of 21.00 mm
  • Heat treated for durability
  • Tolerance of 0.0025 mm
  • Supplied in a 2-pack

Catalog No. 50-005-35232 Supplier MSC Supplier No. 57099699
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gage ball is constructed from hardened chrome steel, featuring a 21.00 mm diameter. It is designed for precision applications, with a hardness of 63 HRC and an accuracy grade of 25, meeting AFBMA certification standards. Each order quantity provides a 2-pack.

  • Constructed from chrome steel
  • Hardness of 63 HRC
  • Accuracy grade 25
  • AFBMA certified
  • Diameter of 21.00 mm
  • Heat treated for durability
  • Tolerance of 0.0025 mm
  • Supplied in a 2-pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.