Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Indicator Positioner & Holder, 175 lb Pull, Fine Adjustment, 9-3/8 in Length

Catalog No. 5000530775
Encompass

This indicator positioner and holder provides stable and precise positioning for measurement applications. It features a strong magnetic base for secure attachment and offers fine adjustment capabilities for accurate readings.

  • Arm style is post and arm.
  • Magnetic base mount.
  • Constructed from aluminum.
  • Features fine adjustment.
  • Provides 175 lb magnetic pull.
  • Overall length is 9-3/8 in.
  • Round base with a 3.5 in width.
  • Clamping diameter is 3/8 in.
  • Thread size is M8x1.25.
  • Includes holder and arm.
  • Country of origin: Switzerland.

Catalog No. 50-005-30775 Supplier MSC Supplier No. 74516576
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This indicator positioner and holder provides stable and precise positioning for measurement applications. It features a strong magnetic base for secure attachment and offers fine adjustment capabilities for accurate readings.

  • Arm style is post and arm.
  • Magnetic base mount.
  • Constructed from aluminum.
  • Features fine adjustment.
  • Provides 175 lb magnetic pull.
  • Overall length is 9-3/8 in.
  • Round base with a 3.5 in width.
  • Clamping diameter is 3/8 in.
  • Thread size is M8x1.25.
  • Includes holder and arm.
  • Country of origin: Switzerland.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.