Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Internal Chamfer Gage, 0-1 in, 0-90 deg, 0.001 in Accuracy

Catalog No. 5000513300
Encompass

The SPI Internal Chamfer Gage measures chamfers from 0 to 1 inch and angles from 0 to 90 degrees, with an accuracy of 0.001 inches. It features a 3-blade plunger and is constructed from hardened tool steel. The gage is furnished in a fitted case and includes a 2-year warranty. It is designed for measuring internal chamfers and tapered hole diameters.

  • Gage type: internal
  • Plunger type: 3-blade
  • Minimum measurement: 0 inch
  • Maximum measurement: 1 inch
  • Minimum included angle: 0 degrees
  • Maximum included angle: 90 degrees
  • Accuracy: 0.001 inch
  • Graduation: 0.001 inch
  • Material: hardened tool steel
  • Dial face color: white
  • Features: 2 year warranty; furnished in fitted case; tapered hole diameter
  • Country of origin: united states

Catalog No. 50-005-13300 Supplier MSC Supplier No. 06535728
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPI Internal Chamfer Gage measures chamfers from 0 to 1 inch and angles from 0 to 90 degrees, with an accuracy of 0.001 inches. It features a 3-blade plunger and is constructed from hardened tool steel. The gage is furnished in a fitted case and includes a 2-year warranty. It is designed for measuring internal chamfers and tapered hole diameters.

  • Gage type: internal
  • Plunger type: 3-blade
  • Minimum measurement: 0 inch
  • Maximum measurement: 1 inch
  • Minimum included angle: 0 degrees
  • Maximum included angle: 90 degrees
  • Accuracy: 0.001 inch
  • Graduation: 0.001 inch
  • Material: hardened tool steel
  • Dial face color: white
  • Features: 2 year warranty; furnished in fitted case; tapered hole diameter
  • Country of origin: united states

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.