Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Mechanical Depth Micrometer, 150 mm Range, 6 Rods, 0.01 mm Graduation, Ratchet Stop Thimble

Catalog No. 5000527051
Encompass

This mechanical depth micrometer offers precise depth measurements up to 150 mm. It features a ratchet stop thimble for consistent measuring force and comes with 6 interchangeable rods, making it suitable for a variety of applications requiring accurate depth readings.

  • Measures depths up to 150 mm
  • Provides precise 0.01 mm graduation
  • Equipped with a ratchet stop thimble for accurate, repeatable measurements
  • Includes 6 interchangeable rods for versatility
  • Features a 63 mm base length for stable positioning
  • Rod diameter of 4.5 mm
  • Rotating rod type
  • NIST traceability certification included
  • Accuracy of 0.005 mm

Catalog No. 50-005-27051 Supplier MSC Supplier No. 42416305
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical depth micrometer offers precise depth measurements up to 150 mm. It features a ratchet stop thimble for consistent measuring force and comes with 6 interchangeable rods, making it suitable for a variety of applications requiring accurate depth readings.

  • Measures depths up to 150 mm
  • Provides precise 0.01 mm graduation
  • Equipped with a ratchet stop thimble for accurate, repeatable measurements
  • Includes 6 interchangeable rods for versatility
  • Features a 63 mm base length for stable positioning
  • Rod diameter of 4.5 mm
  • Rotating rod type
  • NIST traceability certification included
  • Accuracy of 0.005 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.