Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Mechanical Groove Micrometer, 1.05 to 2.05 in inside, 1 to 2 in outside, 0.001 in Accuracy

Catalog No. 5000527745
Encompass

This mechanical groove micrometer offers precise inside and outside measurements with high accuracy. It is designed for applications requiring measurement in grooves and features durable carbide spindle and anvil materials.

  • Measures inside dimensions from 1.05 to 2.05 in.
  • Measures outside dimensions from 1 to 2 in.
  • Provides accuracy of 0.001 in.
  • Equipped with carbide spindle and anvil for durability.
  • Features a non-rotating spindle.
  • Includes NIST traceability certification for calibration assurance.
  • Comes with a short form certificate of calibration and a case.
  • Measuring disc diameter is 13 mm.
  • Reach length is 3.38 in.
  • Chrome finish for enhanced durability.

Catalog No. 50-005-27745 Supplier MSC Supplier No. 37881836
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical groove micrometer offers precise inside and outside measurements with high accuracy. It is designed for applications requiring measurement in grooves and features durable carbide spindle and anvil materials.

  • Measures inside dimensions from 1.05 to 2.05 in.
  • Measures outside dimensions from 1 to 2 in.
  • Provides accuracy of 0.001 in.
  • Equipped with carbide spindle and anvil for durability.
  • Features a non-rotating spindle.
  • Includes NIST traceability certification for calibration assurance.
  • Comes with a short form certificate of calibration and a case.
  • Measuring disc diameter is 13 mm.
  • Reach length is 3.38 in.
  • Chrome finish for enhanced durability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.